Cimarec™ Mobil Direct Stirrer

Leverancier: THERMO H + P LABORTECHNIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

50100547
HPLT50100547EA 2800 EUR
HPLT50100547
Cimarec™ Mobil Direct Stirrer
Roerders Magnetische roerders
Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

  • Quick stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Use in pilot plant or integrated with process equipment
  • Stir speeds from 100 to 1000 min⁻¹
  • Warranty: 5 years

Mobil Direct: Features an integrated controller withMore Product Information
Order Now

Specificaties

Environmentally Preferable
Gewicht 16 kg
b×d×h 330×330×80 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR