Clinisafe® 5th Generation Recycled Containers

Leverancier: Hospidex
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

HOS30LPBRCW4 HOS50LPBRCW4 HOS60LPBRCW4 HOS30LPBRCWPH4 HOS50LPBRCWPH4 HOS60LPBRCWPH4
HUARHOS30LPBRCW4EA 0 EUR
HUARHOS30LPBRCW4 HUARHOS50LPBRCW4 HUARHOS60LPBRCW4 HUARHOS30LPBRCWPH4 HUARHOS50LPBRCWPH4 HUARHOS60LPBRCWPH4
Clinisafe® 5th Generation Recycled Containers
Bakken Containers voor scherpe materialen
Made from 30% recycled plastic. Fully opening lid, with original positioning of hinge.

  • Permanent closure indicator: visual and very easy to check
  • Specific permanent closure with independent safety tabs: can be activated in any order
  • Lid/base joint seal system always suitably adjusted
  • External dimensions suitable for placement on a 1200×800 mm pallet enabling optimal collection for transport to the waste treatment centre
  • Tested for autoclave resistance (open lid, before use)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR