Surface cleaner for smart phones, PhoneSoap

Leverancier: Dino-Lite / IDCP B.V.
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

PS500-3B PS500-3W
IDCPPS500-3BEA 0 EUR
IDCPPS500-3B IDCPPS500-3W
Surface cleaner for smart phones, PhoneSoap
Reinigingsmiddelen Detergenten en oppervlaktereinigers
UV sanitisers for smartphones that kill all the bacteria growing on your device.

  • UV Sanitiser
  • Can charge your device while it sanitises
  • Sanitising in less than 15 minutes
  • Blue indicator light when sanitising is in progress

Powerful UV-C lights (254 nm) and a reflective inner surface allow the light to surround your device

PhoneSoap 2.0 (for smart phones): Inner Dimensions (Sanitizing Space L×W×H) 173×95×20 mm

PhoneSoap 2.0 has a standard 5V USB port accessible on the back of the device next to the unit’s power port. You will use the cableMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR