ISAspher HPLC Columns, C18 AQ
Leverancier: ISERA
Ratings:
(No Reviews)
Total Ratings: 0
Avg. Ratings: out of 5
A111-B23A00
A111-B23B00
A111-B23C00
A111-B23D00
A111-B23E00
A111-B23F00
A111-B23G00
A111-B23H00
A111-B23J00
A111-B23K00
A111-B23L00
A111-B23M00
A111-B23N00
A111-B23P00
A111-B23Q00
A111-B23R00
A111-B23S00
A111-B23T00
A111-B23U00
A111-B23V00
A111-B23W00
A111-B23X00
A111-B23Y00
A111-B23Z00
A111-B25A00
A111-B25B00
A111-B25C00
A111-B25D00
A111-B25E00
A111-B25F00
A111-B25G00
A111-B25H00
A111-B25J00
A111-B25K00
A111-B25L00
A111-B25M00
A111-B25N00
A111-B25P00
A111-B25Q00
A111-B25R00
A111-B25S00
A111-B25T00
A111-B25U00
A111-B25V00
A111-B25W00
A111-B25X00
A111-B25Y00
A111-B25Z00
A111-B29A00
A111-B29B00
A111-B29C00
A111-B29D00
A111-B29E00
A111-B29F00
A111-B29G00
A111-B29H00
A111-B29J00
A111-B29K00
A111-B29L00
A111-B29M00
A111-B29N00
A111-B29P00
A111-B29Q00
A111-B29R00
A111-B29S00
A111-B29T00
A111-B29U00
A111-B29V00
A111-B29W00
A111-B29X00
A111-B29Y00
A111-B29Z00
A113-B25A00
A113-B25B00
A113-B25D00
A113-B25H00
A113-B25J00
A113-B25K00
A113-B25L00
A113-B29A00
A113-B29B00
A113-B29D00
A113-B29H00
A113-B29J00
A113-B29K00
A113-B29L00
A112-B25A30
A112-B25B30
A112-B25C30
A112-B25E30
A112-B25F30
A112-B25G30
A112-B25A00
A112-B25B00
A112-B25C00
A112-B25E00
A112-B25F00
A112-B25G00
A112-B23A30
A112-B23B30
A112-B23C30
A112-B23E30
A112-B23F30
A112-B23G30
A112-B23A00
A112-B23B00
A112-B23C00
A112-B23E00
A112-B23F00
A112-B23G00
A112-B29A30
A112-B29B30
A112-B29C30
A112-B29E30
A112-B29F30
A112-B29G30
A112-B29A00
A112-B29B00
A112-B29C00
A112-B29E00
A112-B29F00
A112-B29G00
ISERA111-B23A00EA
289
EUR
ISERA111-B23A00
ISERA111-B23B00
ISERA111-B23C00
ISERA111-B23D00
ISERA111-B23E00
ISERA111-B23F00
ISERA111-B23G00
ISERA111-B23H00
ISERA111-B23J00
ISERA111-B23K00
ISERA111-B23L00
ISERA111-B23M00
ISERA111-B23N00
ISERA111-B23P00
ISERA111-B23Q00
ISERA111-B23R00
ISERA111-B23S00
ISERA111-B23T00
ISERA111-B23U00
ISERA111-B23V00
ISERA111-B23W00
ISERA111-B23X00
ISERA111-B23Y00
ISERA111-B23Z00
ISERA111-B25A00
ISERA111-B25B00
ISERA111-B25C00
ISERA111-B25D00
ISERA111-B25E00
ISERA111-B25F00
ISERA111-B25G00
ISERA111-B25H00
ISERA111-B25J00
ISERA111-B25K00
ISERA111-B25L00
ISERA111-B25M00
ISERA111-B25N00
ISERA111-B25P00
ISERA111-B25Q00
ISERA111-B25R00
ISERA111-B25S00
ISERA111-B25T00
ISERA111-B25U00
ISERA111-B25V00
ISERA111-B25W00
ISERA111-B25X00
ISERA111-B25Y00
ISERA111-B25Z00
ISERA111-B29A00
ISERA111-B29B00
ISERA111-B29C00
ISERA111-B29D00
ISERA111-B29E00
ISERA111-B29F00
ISERA111-B29G00
ISERA111-B29H00
ISERA111-B29J00
ISERA111-B29K00
ISERA111-B29L00
ISERA111-B29M00
ISERA111-B29N00
ISERA111-B29P00
ISERA111-B29Q00
ISERA111-B29R00
ISERA111-B29S00
ISERA111-B29T00
ISERA111-B29U00
ISERA111-B29V00
ISERA111-B29W00
ISERA111-B29X00
ISERA111-B29Y00
ISERA111-B29Z00
ISERA113-B25A00
ISERA113-B25B00
ISERA113-B25D00
ISERA113-B25H00
ISERA113-B25J00
ISERA113-B25K00
ISERA113-B25L00
ISERA113-B29A00
ISERA113-B29B00
ISERA113-B29D00
ISERA113-B29H00
ISERA113-B29J00
ISERA113-B29K00
ISERA113-B29L00
ISERA112-B25A30
ISERA112-B25B30
ISERA112-B25C30
ISERA112-B25E30
ISERA112-B25F30
ISERA112-B25G30
ISERA112-B25A00
ISERA112-B25B00
ISERA112-B25C00
ISERA112-B25E00
ISERA112-B25F00
ISERA112-B25G00
ISERA112-B23A30
ISERA112-B23B30
ISERA112-B23C30
ISERA112-B23E30
ISERA112-B23F30
ISERA112-B23G30
ISERA112-B23A00
ISERA112-B23B00
ISERA112-B23C00
ISERA112-B23E00
ISERA112-B23F00
ISERA112-B23G00
ISERA112-B29A30
ISERA112-B29B30
ISERA112-B29C30
ISERA112-B29E30
ISERA112-B29F30
ISERA112-B29G30
ISERA112-B29A00
ISERA112-B29B00
ISERA112-B29C00
ISERA112-B29E00
ISERA112-B29F00
ISERA112-B29G00
ISAspher HPLC Columns, C18 AQ
Kolommen voor chromatografie
Specificaties
Phase name | ISAspher | ISAspher | |
Environmentally Preferable | |||
Koolstofgehalte | 13% | 13% | 13% |
Endcapping | Polair | Polair | Polair |
Max. druk | 400 bar | 400 bar | 400 bar |
pH-bereik | 2,5 - 7,5 | 2,5 - 7,5 | 2,5 - 7,5 |
Oppervlakte | 330 m²/g | 330 m²/g | 330 m²/g |
USP code | L1 | L1 | L1 |
Opslag | RT | RT | RT |
Shipping conditions | Shipped under testing eluent. |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...