ISAspher HPLC Columns, Silica, HILIC

Leverancier: ISERA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

A111-K23A00 A111-K23B00 A111-K23C00 A111-K23D00 A111-K23E00 A111-K23F00 A111-K23G00 A111-K23H00 A111-K23J00 A111-K23K00 A111-K23L00 A111-K23M00 A111-K23N00 A111-K23P00 A111-K23Q00 A111-K23R00 A111-K23S00 A111-K23T00 A111-K23U00 A111-K23V00 A111-K23W00 A111-K23X00 A111-K23Y00 A111-K23Z00 A111-K25A00 A111-K25B00 A111-K25C00 A111-K25D00 A111-K25E00 A111-K25F00 A111-K25G00 A111-K25H00 A111-K25J00 A111-K25K00 A111-K25L00 A111-K25M00 A111-K25N00 A111-K25P00 A111-K25Q00 A111-K25R00 A111-K25S00 A111-K25T00 A111-K25U00 A111-K25V00 A111-K25W00 A111-K25X00 A111-K25Y00 A111-K25Z00 A111-K29A00 A111-K29B00 A111-K29C00 A111-K29D00 A111-K29E00 A111-K29F00 A111-K29G00 A111-K29H00 A111-K29J00 A111-K29K00 A111-K29L00 A111-K29M00 A111-K29N00 A111-K29P00 A111-K29Q00 A111-K29R00 A111-K29S00 A111-K29T00 A111-K29U00 A111-K29V00 A111-K29W00 A111-K29X00 A111-K29Y00 A111-K29Z00 A112-K25A30 A112-K25B30 A112-K25C30 A112-K25E30 A112-K25F30 A112-K25G30 A112-K25A00 A112-K25B00 A112-K25C00 A112-K25E00 A112-K25F00 A112-K25G00 A112-K23A30 A112-K23B30 A112-K23C30 A112-K23E30 A112-K23F30 A112-K23G30 A112-K23A00 A112-K23B00 A112-K23C00 A112-K23E00 A112-K23F00 A112-K23G00 A112-K29A30 A112-K29B30 A112-K29C30 A112-K29E30 A112-K29F30 A112-K29G30 A112-K29A00 A112-K29B00 A112-K29C00 A112-K29E00 A112-K29F00 A112-K29G00
ISERA111-K23A00EA 289 EUR
ISERA111-K23A00 ISERA111-K23B00 ISERA111-K23C00 ISERA111-K23D00 ISERA111-K23E00 ISERA111-K23F00 ISERA111-K23G00 ISERA111-K23H00 ISERA111-K23J00 ISERA111-K23K00 ISERA111-K23L00 ISERA111-K23M00 ISERA111-K23N00 ISERA111-K23P00 ISERA111-K23Q00 ISERA111-K23R00 ISERA111-K23S00 ISERA111-K23T00 ISERA111-K23U00 ISERA111-K23V00 ISERA111-K23W00 ISERA111-K23X00 ISERA111-K23Y00 ISERA111-K23Z00 ISERA111-K25A00 ISERA111-K25B00 ISERA111-K25C00 ISERA111-K25D00 ISERA111-K25E00 ISERA111-K25F00 ISERA111-K25G00 ISERA111-K25H00 ISERA111-K25J00 ISERA111-K25K00 ISERA111-K25L00 ISERA111-K25M00 ISERA111-K25N00 ISERA111-K25P00 ISERA111-K25Q00 ISERA111-K25R00 ISERA111-K25S00 ISERA111-K25T00 ISERA111-K25U00 ISERA111-K25V00 ISERA111-K25W00 ISERA111-K25X00 ISERA111-K25Y00 ISERA111-K25Z00 ISERA111-K29A00 ISERA111-K29B00 ISERA111-K29C00 ISERA111-K29D00 ISERA111-K29E00 ISERA111-K29F00 ISERA111-K29G00 ISERA111-K29H00 ISERA111-K29J00 ISERA111-K29K00 ISERA111-K29L00 ISERA111-K29M00 ISERA111-K29N00 ISERA111-K29P00 ISERA111-K29Q00 ISERA111-K29R00 ISERA111-K29S00 ISERA111-K29T00 ISERA111-K29U00 ISERA111-K29V00 ISERA111-K29W00 ISERA111-K29X00 ISERA111-K29Y00 ISERA111-K29Z00 ISERA112-K25A30 ISERA112-K25B30 ISERA112-K25C30 ISERA112-K25E30 ISERA112-K25F30 ISERA112-K25G30 ISERA112-K25A00 ISERA112-K25B00 ISERA112-K25C00 ISERA112-K25E00 ISERA112-K25F00 ISERA112-K25G00 ISERA112-K23A30 ISERA112-K23B30 ISERA112-K23C30 ISERA112-K23E30 ISERA112-K23F30 ISERA112-K23G30 ISERA112-K23A00 ISERA112-K23B00 ISERA112-K23C00 ISERA112-K23E00 ISERA112-K23F00 ISERA112-K23G00 ISERA112-K29A30 ISERA112-K29B30 ISERA112-K29C30 ISERA112-K29E30 ISERA112-K29F30 ISERA112-K29G30 ISERA112-K29A00 ISERA112-K29B00 ISERA112-K29C00 ISERA112-K29E00 ISERA112-K29F00 ISERA112-K29G00
ISAspher HPLC Columns, Silica, HILIC
Kolommen voor chromatografie
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.

  • The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
  • Reliable and proven
  • Flexibility and robustness for every HPLC application

This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.

Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µMore Product Information
Order Now

Specificaties

Phase name ISAspher ISAspher
Environmentally Preferable
Max. druk 400 bar 400 bar
pH-bereik 2,5 - 7 2,5 - 7
Oppervlakte 330 m²/g 330 m²/g
USP code L3 L3
Opslag RT RT
Shipping conditions Shipped under testing eluent.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR