Cleanroom Latex Gloves, Extended Cuff, Sterile, CR++

Leverancier: ISOFIELD IRELAND
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1036080 1036085 1036090 1036065 1036070 1036075 1036060
ISOF1036080EA 1520 EUR
ISOF1036080 ISOF1036085 ISOF1036090 ISOF1036065 ISOF1036070 ISOF1036075 ISOF1036060
Cleanroom Latex Gloves, Extended Cuff, Sterile, CR++
Handschoenen
The Isofield CR++ sterile latex extended cuff gloves offer excellent elbow length protection for GMP Grade A, ISO Class 4 cleanrooms and above.

  • ISO Class 4, GMP Grade A compatible
  • Sterile latex
  • Extra length: 600 mm
  • Low endotoxin
  • Sterility assurance level 10⁻⁶

Triple washed in de-ionized water, the CR++ glove is smooth enough for double donning while also offering a textured palm and fingers for added grip. Every lot of CR++ is tested for endotoxin and has very low levels of detectable protein (less than 50 µg/g).

Certificaten: PPE Cat III, Type B.
More Product Information
New Product
Order Now

Specificaties

Ambidexter/handspecifiek Handspecifiek
Environmentally Preferable
Voor eenmalig gebruik/herbruikbaar Voor eenmalig gebruik
Latex/latexvrij Latex
Gepoederd/poedervrij poedervrij
Cleanroomklasse 10/ISO 4
Afwerking Palm and finger textured
Manchetstijl Rolrand
Boorddikte 0,12 mm (4,72 mil)
Vingerdikte 0,20 mm (7,87 mil)
Handpalmdikte 0,18 mm (7,09 mil)
EN-norm EN ISO 21420:2020, EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
Sterility Sterile

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR