No-Met biocompatible mobile phase filters

Leverancier: VICI JOUR RESEARCH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JR-32171 JR-32172 JR-32179 JR-32178 JR-32174
JOURJR-32171EA 179 EUR
JOURJR-32171 JOURJR-32172 JOURJR-32179 JOURJR-32178 JOURJR-32174
No-Met biocompatible mobile phase filters
Filters Filters voor vloeistofverwerking
The No-Met polyethylene filter is designed for applications involving the separation of biomolecules, with inert polymeric fittings for 1/8" tubing and a 20 µm filter effectively eliminating metal contamination from the fluid path.

  • Inert and biocompatible
  • Recommended for IC and biochromatography applications
  • Can be used at flow rates up to 500 ml/min
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR