Chromatography tubing, stainless steel

Leverancier: VICI JOUR RESEARCH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JR-T-96105 JR-T-96010 JR-T-96015 JR-T-96020 JR-T-96025 JR-T-96030 JR-T-96225 JR-T-96040 JR-T-96110 JR-T-96115 JR-T-96120 JR-T-96125 JR-T-96130 JR-T-96135 JR-T-96140 JR-T-96205 JR-T-96210 JR-T-96215 JR-T-96035 JR-T-96230 JR-T-96220 JR-T-96235 JR-T-96240 JR-T-96305 JR-T-96310 JR-T-96315 JR-T-96320 JR-T-96325 JR-T-96330 JR-T-96335 JR-T-96340
JOURJR-T-96105EA 166 EUR
JOURJR-T-96105 JOURJR-T-96010 JOURJR-T-96015 JOURJR-T-96020 JOURJR-T-96025 JOURJR-T-96030 JOURJR-T-96225 JOURJR-T-96040 JOURJR-T-96110 JOURJR-T-96115 JOURJR-T-96120 JOURJR-T-96125 JOURJR-T-96130 JOURJR-T-96135 JOURJR-T-96140 JOURJR-T-96205 JOURJR-T-96210 JOURJR-T-96215 JOURJR-T-96035 JOURJR-T-96230 JOURJR-T-96220 JOURJR-T-96235 JOURJR-T-96240 JOURJR-T-96305 JOURJR-T-96310 JOURJR-T-96315 JOURJR-T-96320 JOURJR-T-96325 JOURJR-T-96330 JOURJR-T-96335 JOURJR-T-96340
Chromatography tubing, stainless steel
Slangen Chromatography Tubing
These flexible pre-cut stainless steel tubings are made of ¹/₃₂" premium grade 316 stainless steel tubing with laser-welded ends into ¹/₁₆". Available in different lengths most commonly required in UHPLC and HPLC systems.

  • For zero dead volume connections
  • Steam-cleaned and ready to use
  • Soft annealed OD for easy ferrule connections
  • Color bands for quick identification
  • Softener-free polyethylene caps are used to prevent any contamination

OD tolerance is ±0,002", while the ID tolerance is ±0,001".

Tubings can withstand a pressure rating of min 365 bar (5300 psi).
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR