Polo shirt, Acode® Basecamp, 1722

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1002205302XL 100220530L 100220530M 100220530S 100220530XL 100220910L 1002209402XL 100220940L 100220940M 100220940S 100220940XL 100220940XS
KWIN1002205302XLEA 22.7 EUR
KWIN1002205302XL KWIN100220530L KWIN100220530M KWIN100220530S KWIN100220530XL KWIN100220910L KWIN1002209402XL KWIN100220940L KWIN100220940M KWIN100220940S KWIN100220940XL KWIN100220940XS
Polo shirt, Acode® Basecamp, 1722
Werkkleding
Heavy piqué polo shirt with long sleeves. Made of 100% cotton (model in mottled grey is made of 90% cotton and 10% viscose).

  • Flat-knit collar and cuffs
  • Three buttons in matching colour
  • Side vents
  • Pre-shrunk, ring-spun and combed cotton

Weight: 230 g/m²

Certificaten: OKEO-Tex® certified.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR