Glove box, controlled atmosphere, Protector®

Leverancier: LABCONCO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5060133 5060135 5080135 5060131 5060137 5080137 5080131 5080133
LBCP5060133EA 78230 EUR
LBCP5060133 LBCP5060135 LBCP5080135 LBCP5060131 LBCP5060137 LBCP5080137 LBCP5080131 LBCP5080133
Glove box, controlled atmosphere, Protector®
Handschoenenkasten en -zakken
These glove boxes provides a leak-tight environment to perform work with contamination-sensitive materials under vacuum or in an inert environment.

  • Performance tested to maintain oxygen levels as low as 0,2 ppm and moisture levels as low as 1 ppm
  • Epoxy-coated aluminum double-grooved glove ports with neoprene gaskets
  • Space-saving inner and outer transfer chamber doors that pivot upward, are counterbalanced and equipped with quick-latches
  • Interior right-hand side wall-mounted electrical duplex receptacle with 10 amp maximum (230 volt models) circuit load
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR