Perfection and Performance Stainless-steel Freezers for Professional-use, FFPSvh & FFPSvg

Leverancier: Liebherr
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

FFPSVG6501 FFPSVH6501 FFPSVG1402 FFPSVH1402
LIEBFFPSVG6501EA 4095 EUR
LIEBFFPSVG6501 LIEBFFPSVH6501 LIEBFFPSVG1402 LIEBFFPSVH1402
Perfection and Performance Stainless-steel Freezers for Professional-use, FFPSvh & FFPSvg
Vriezers Vriezers voor laboratoria en algemeen gebruik
High-volume general-purpose freezers with forced air cooling. Stainless-steel exterior and interior. Temperature stability in accordance with EN 16825.

  • Energy-efficiency optimised appliances for lower running costs and help to meet user sustainability targets
  • Equipped with 150 mm legs, allows cleaning underneath
  • Mechanical door locks for basic content security
  • Forced-air cooling system with energy-efficient hot gas defrost
  • Power failure alarm when mains power returns
  • Wire shelves with 60 kg shelf load

Choose between two execution options to suitMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR