Laboratory Fridge-Freezer with NoFrost, Perfection SCFvh

Leverancier: Liebherr
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SCFVH4002 SCFVH4032
LIEBSCFVH4002EA 3295 EUR
LIEBSCFVH4002 471-1339
Laboratory Fridge-Freezer with NoFrost, Perfection SCFvh
Koelkasten
Liebherr guarantees the outstanding quality of its refrigeration systems through expertise derived from decades of experience in the refrigeration technology sector, and through continuous research and development. By employing only premium-quality compressors, condensers, evaporators and other refrigeration components the energy consumption and operating costs of Liebherr appliances are significantly reduced.

  • Low energy consumption
  • Mechanical lock
  • Environmentally friendly refrigerants
  • NoFrost technology
  • Antibacterial lever handle
  • LED interor lighting
More Product Information
Order Now

Specificaties

Model SCFvh 4002 SCFvh 4032
Environmentally Preferable
Aflezing 2,4" touch and swipe colour display 2,4" touch and swipe colour display
Ontdooien Automatic Automatic
Alarm Visual and audible Visual and audible
Toegangspoorten 1×10 Ø mm 1×10 Ø mm
Leggers/laden 4 adjustable, wire shelves plastic-coated, 6 drawers 4 adjustable, wire shelves plastic-coated, 6 drawers
Max. draagvermogen per legplaat 45 kg  (fridge), 40 kg (freezers) 45 kg  (fridge), 40 kg (freezers)
Type deur Steel Glass door/steel
Deurvergrendeling Mechanical  Mechanical 
Deuropening Right, reversible on site Right, reversible on site
Materiaal Staal Staal
Refrigerant R 600a R 600a
Lamp LED light column, left LED light column, left
Geluidsniveau 48 dB(A) 48 dB(A)
Elektrisch 220 - 240 V, 50/60 Hz 220 - 240 V, 50/60 Hz
Gewicht 83 kg 97 kg
Venzend gewicht 90 kg 103 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR