Culture Media, Ready To Use, In Plates

Leverancier: LIOFILCHEM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

10032 10036 10048 10057 11183 11210 10035/S 10037 11053 163432 10030 20126 163572 11614 11185 10127 10022 11038 11230 10413 163862 10620 10097 11037 10047 10037S 11034 11639 10074S 11628 11628X 11632 11630 11640 11619 11636 11627 11622 11626X 11624X 11625X 11618 10599 11631 11633 11621 11623 10223 10023 10460 10012 11513 10010 163742L 163842L 163362 163392 163582 10035S 10058S 10066 10106S 10428 11035S 163642L 10226
LIOF10032EA 25.7 EUR
LIOF10032 LIOF10036 LIOF10048 LIOF10057 LIOF11183 LIOF11210 LIOF10035/S LIOF10037 LIOF11053 LIOF163432 LIOF10030 LIOF20126 LIOF163572 LIOF11614 LIOF11185 LIOF10127 LIOF10022 LIOF11038 LIOF11230 LIOF10413 LIOF163862 LIOF10620 LIOF10097 LIOF11037 LIOF10047 LIOF10037S LIOF11034 LIOF11639 LIOF10074S LIOF11628 LIOF11628X LIOF11632 LIOF11630 LIOF11640 LIOF11619 LIOF11636 LIOF11627 LIOF11622 LIOF11626X LIOF11624X LIOF11625X LIOF11618 LIOF10599 LIOF11631 LIOF11633 LIOF11621 LIOF11623 LIOF10223 LIOF10023 LIOF10460 LIOF10012 LIOF11513 LIOF10010 LIOF163742L LIOF163842L LIOF163362 LIOF163392 LIOF163582 LIOF10035S LIOF10058S LIOF10066 LIOF10106S LIOF10428 LIOF11035S LIOF163642L LIOF10226
Culture Media, Ready To Use, In Plates
Media voor microbiologie Geprepareerde media voor microbiologie

A complete range of ready-to-use Petri plates for various microbiological applications.



  • available in 60 mm, 90 mm and 140 mm diameters

  • most of the plates can be transported and stored at room temperature

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR