Thermoreactor, RD 125

Leverancier: Lovibond
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2418940-V
LOVI2418940-VEA 1071.6 EUR
LOVI2418940-V
Thermoreactor, RD 125
Blokverwarmers Digitale blokverwarmers
The RD 125 thermoreactor can be used for the tube test digestion of highly sensitive and precise COD (150 °C), TOC (120 °C), total chromium (100 °C), total nitrogen (100 °C) and total phosphate (100 °C) determinations.

  • With the voltage switch on the back either 220 and 110 V can be chosen

The required temperatures and reaction time can be selected by using the membrane keypad of the reactor RD 125. The unit works at three different temperatures (100 / 120 / 150 °C) and three pre-set reaction times 30 / 60 / 120 minutes). When digestion is complete,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR