Bulk media for HPLC, NUCLEODUR® SiOH

Leverancier: MACHEREY-NAGEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

713551.0100 713600.0100 713610.0100 713620.0100 713630.0100 713615.0100
MANA713551.0100EA 541 EUR
MANA713551.0100 MANA713600.0100 MANA713610.0100 MANA713620.0100 MANA713630.0100 MANA713615.0100
Bulk media for HPLC, NUCLEODUR® SiOH
Sorbenten voor chromatografie Sorbenten voor HPLC

High purity silica phase for HPLC.


  • Totally spherical high purity silica
  • Pressure stable up to 600 bar
  • Pore volume 0,9 ml/g
  • Surface (BET) 340 m²/g
  • Density 0,47 g/ml
  • Suitable for analytical and preparative separation


The unmodified silica NUCLEODUR® SiOH is recommended for the separartion of polar and midpolar compounds under normal phase conditions.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR