Capillary columns, OPTIMA® 5

Leverancier: MACHEREY-NAGEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

726628.50 726807.25 726807.30 726807.50 726807.60 726809.25 726809.30 726809.50 726809.60 726846.10 726854.25 726857.25 726857.50 726860.25 726860.50 726863.25 726863.50 726911.25 726911.30 726911.50 726911.60 726916.10 726916.25 726916.30 726916.50 726934.15 726934.25 726934.30 726056.10 726056.15 726056.25 726056.30 726056.50 726056.60 726099.25 726099.30 726099.50 726099.60 726313.10 726313.15 726313.25 726313.30 726313.50 726313.60 726314.15 726314.25 726314.30 726314.50 726314.60 726316.25 726316.30 726316.50 726316.60 726325.15 726325.25 726325.30 726325.50 726325.60 726523.10 726523.25 726523.30 726525.10 726525.25 726525.30 726525.50 726525.60 726541.10 726541.15 726541.25 726541.30 726623.25 726623.30 726623.50 726623.60 726628.25 726628.30 726628.60 726934.50
MANA726628.50EA 1140 EUR
MANA726628.50 MANA726807.25 MANA726807.30 MANA726807.50 MANA726807.60 MANA726809.25 MANA726809.30 MANA726809.50 MANA726809.60 MANA726846.10 MANA726854.25 MANA726857.25 MANA726857.50 MANA726860.25 MANA726860.50 MANA726863.25 MANA726863.50 MANA726911.25 MANA726911.30 MANA726911.50 MANA726911.60 MANA726916.10 MANA726916.25 MANA726916.30 MANA726916.50 MANA726934.15 MANA726934.25 MANA726934.30 MANA726056.10 MANA726056.15 MANA726056.25 MANA726056.30 MANA726056.50 MANA726056.60 MANA726099.25 MANA726099.30 MANA726099.50 MANA726099.60 MANA726313.10 MANA726313.15 MANA726313.25 MANA726313.30 MANA726313.50 MANA726313.60 MANA726314.15 MANA726314.25 MANA726314.30 MANA726314.50 MANA726314.60 MANA726316.25 MANA726316.30 MANA726316.50 MANA726316.60 MANA726325.15 MANA726325.25 MANA726325.30 MANA726325.50 MANA726325.60 MANA726523.10 MANA726523.25 MANA726523.30 MANA726525.10 MANA726525.25 MANA726525.30 MANA726525.50 MANA726525.60 MANA726541.10 MANA726541.15 MANA726541.25 MANA726541.30 MANA726623.25 MANA726623.30 MANA726623.50 MANA726623.60 MANA726628.25 MANA726628.30 MANA726628.60 MANA726934.50
Capillary columns, OPTIMA® 5
Kolommen voor chromatografie
Nonpolar GC phase.

  • Standard phase with large range of applications
  • Thick film columns ≥3 μm film are expecially recommended for analytes with higher concentration

Columns with 0,10 to 0,32 mm ID and films <3 μm: max. temperature for isothermal operation 340 °C, max. temperature for short isotherms in a temperature program 360 °C; 0,53 mm ID columns with films <3 μm: max. temperatures 320 and 340 °C, resp.; thick film columns with films >3 μm: max. temperatures 300 and 320 °C, resp.

5% phenyl – 95% methylpolysiloxane phase.

USP code: G27/G36.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR