Shelving systems, polymer, MetroMax i™

Leverancier: Metro International
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MX2442F MX2472F MX1836G MX2448G MX1842G MX1848G MX2472G MX1854G MX1860G MX2454G MX2436G MX2424F MX2460F MX2424G MX2442G MX2460G MX1872G MX1836F MX1830F MX1830G MX1860F MX2448F
METOMX2442FEA 389 EUR
METOMX2442F METOMX2472F METOMX1836G METOMX2448G METOMX1842G METOMX1848G METOMX2472G METOMX1854G METOMX1860G METOMX2454G METOMX2436G METOMX2424F METOMX2460F METOMX2424G METOMX2442G METOMX2460G METOMX1872G METOMX1836F METOMX1830F METOMX1830G METOMX1860F METOMX2448F
Shelving systems, polymer, MetroMax i™
Meubilair Legborden
MetroMax i™ shelving offers lifelong durability - the strength of steel and a lifetime warranty against rust and corrosion. Removable polymer shelf mats and smooth surfaces promote easy routine cleaning. Ideal for most environments where stainless steel is desired for its corrosion proof properties.

  • Microban® antimicrobial product protection is built into every shelf mat and touch points
  • Stationary, mobile, and high density storage options
  • Shelving up to 800 lbs. (363 kg) per shelf

Built of advanced polymers with type 304 stainless steel corners.
New Product
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR