Hayward Universal Stopcock Kit, PVC

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

06225-60
MFLX06225-60EA 47.7 EUR
MFLX06225-60
Hayward Universal Stopcock Kit, PVC
Afsluitkranen
Ideal for laboratory and process sampling.

  • Rated to 150 psi at 70 °F (21 °C)
  • PVC body, EPDM seats and seals

For on and off, restricted flow, or sampling applications, this all-plastic stopcock kit is adaptable to any piping conditions. Kit includes a 1/4" NPT(F) pipe thread, a 1/4" NPT(M) pipe thread, hose end connections for 1/4" through 7/16" ID tubing, and hex wrench. These combinations allow for six different connection combinations.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR