FDA-Compliant Viton® Transfer Pump Tubing

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFLX06435-01EA 62.7 EUR
MFLX06435-01 MFLX06435-02 MFLX06435-03 MFLX06435-04 MFLX06435-05 MFLX06435-06 MFLX06435-07 MFLX06435-08 MFLX06435-09
FDA-Compliant Viton® Transfer Pump Tubing
Slangen Transfer Tubing
FDA compliant for food contact.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work.
Characteristics: Good chemical resistance, opaque white.
Certification: FDA compliant.
Temperature range: -25 to 400 °F(-32 to 204 °C)
Sterilize: Circulating hot air oven at 480 °F (249 °C)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR