Kobold® Paddle Flow Switches, Polysulfone

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

32481-27 32481-28
MFLX32481-27EA 339 EUR
MFLX32481-27 MFLX32481-28
Kobold® Paddle Flow Switches, Polysulfone
Flow Switches
Detect flow/no flow up to 225 °F (107 °C).

  • Easy to install
  • Low pressure drop

The Paddle Type Flow Switch is installable in tubes 1" and larger without the use of diaphragms, sealing bellows, or O-rings. These units, made of polysulfone, are almost maintenance free. The pressure drop across the instrument is less than 1.45PSI and independent of the pipe diameter. Operation of the unit is clearly visible through the polysulfone housing. They are available with either a normally open or a normally closed contact. Installation is extraordinarily simple.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR