Masterflex® Self-Priming Micro Pumps, Avantor®

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

73120-10 73120-20 73120-22 73120-24 73120-40 73120-64 73120-12 73120-14 73120-16 73120-30 73120-32 73120-34 73120-36 73120-38
MFLX73120-10EA 511 EUR
MFLX73120-10 MFLX73120-20 MFLX73120-22 MFLX73120-24 MFLX73120-40 MFLX73120-64 MFLX73120-12 MFLX73120-14 MFLX73120-16 MFLX73120-30 MFLX73120-32 MFLX73120-34 MFLX73120-36 MFLX73120-38
Masterflex® Self-Priming Micro Pumps, Avantor®
Pompen Diaphragm Pumps
Accurate volumetric dispensing of 4 microliters to 250 microliters.

  • Positive shut with pressures less than 3 psi
  • High cycle life - up to 20 million dispense cycles
  • Low power consumption

These pumps are factory set for discrete outputs ranging from 4ìl to 250ìl. The pumps can be cycled at up to 2.0 Hz for the 73120-1* and -2* series of pumps. All the while the pump can maintain a high level of accuracy with a deviation from set-point being less than 1%.

The pumps are self-priming. Intially, the suction created by the larger pumps is sufficient to pullMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR