Masterflex® Touch-Screen Syringe Pumps, Avantor®

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFLX74905-50EA 4750 EUR
MFLX74905-50 MFLX74905-52 MFLX74905-54 MFLX74905-56 MFLX74905-58
Masterflex® Touch-Screen Syringe Pumps, Avantor®
Pompen Spuitpompen
Control flow rate via the user-friendly touch-screen display.

  • Flow rates from 5 pL/min to 220 ml/min
  • Full touch-screen enables you to quickly create configurations and recall them later
  • Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
  • Accuracy of ±0.3%

These Masterflex® touch-screen syringe pumps offer user-friendly programming and control. All pumps feature an accuracy of ±0.355% and a reproducibility of ±0.05% along with output options RS-232, RS-485, USB, and 15 pin D-sub connector.
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR