Stainless Steel Motor Sanitary Centrifugal Pumps

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

76720-05 76720-20 76720-40
MFLX76720-05EA 3470 EUR
MFLX76720-05 MFLX76720-20 MFLX76720-40
Stainless Steel Motor Sanitary Centrifugal Pumps
Pompen Centrifugal Pumps
Clean-in-place (CIP) 3A sanitary transfer pump.

  • 316L stainless steel liquid end construction
  • Washdown motors available in stainless steel
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing

Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.

Leveringsinformatie: Includes conduit box for hardwiring.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR