Milliflex Oasis® Vacuum Pump

Leverancier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MMSYSTMM1
MILXMMSYSTMM1EA 14120 EUR
MILXMMSYSTMM1
Milliflex Oasis® Vacuum Pump
Pompen Membraanvacuümpompen
The Milliflex Oasis® vacuum pump made of acrylonitrile styrene acrylate and polycarbonate.

  • Quick connections for power and drain tubing
  • No calibration needed
  • Low height - 70 mm (2,8")
  • Check valve situated in the removable filtration head prevents potential contamination
  • Accessible key parts of the head for easy cleaning
  • No autoclave is required for hardware decontamination

The Milliflex Oasis® vacuum pump consists of a controlled vacuum source and filtration support. The system is design for biosafety cabinets/laminar flow hoods, with its smallMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR