Micropipetten, End-to-end, VITREX® Micro

Leverancier: Vitrex Medical A/S
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

178313 165513 165613 165713 165913 166013 165013 165413 177113 177213 167913 165113 165313 174813 174413 174313 174513 174913 177513 177713 105113 173313 172613 172213 171113 174613 178213 179413 179513 174213 179713 177613
MODU178313EA 316 EUR
MODU178313 MODU165513 MODU165613 MODU165713 MODU165913 MODU166013 MODU165013 MODU165413 MODU177113 MODU177213 MODU167913 MODU165113 MODU165313 MODU174813 MODU174413 720-2292 720-2293 720-2294 720-2295 MODU177713 MODU105113 MODU173313 MODU172613 MODU172213 MODU171113 MODU174613 MODU178213 MODU179413 MODU179513 MODU174213 MODU179713 MODU177613
Micropipetten, End-to-end, VITREX® Micro
Pipetten Micro-capillairen
For single use.

  • Volume is determined by both ends
  • Packed in glass vials
  • Vials have a dispenser top, making it easy to shake out one tube at a time, therefore ensuring hygienic handling
  • Dispenser tops are colour coded to indicate the tube volume in conformity with ISO 1769

Accuracy: ±0,50% (0,5 to 10 µl); ±0,50% (20 to 100 µl)
CV: 0,75% (0,5 to 10 µl); 0,60% (20 to 100 µl).

Verpakking: Ten vials are packaged in a sturdy carton in order to protect the tubes from damage during handling or transport.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR