Lightweight Plastic Pallets

Leverancier: MULTIROIR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

REP.1208.A REP.1210.A 1208PASGEN1 1210PAS
MULCREP.1208.AEA 44.2 EUR
MULCREP.1208.A MULCREP.1210.A MULC1208PASGEN1 MULC1210PAS
Lightweight Plastic Pallets
Dozen Transportdozen
Lightweight plastic pallets are made from recycled PP or HDPE and are a real alternative to wooden pallets.

  • Material: Recycled PP
  • Security lip 6 mm
  • Temperature from −20 to +40 °C
  • Open deck

These pallets are both lightweight and sturdy. They are available in sizes 120×80 and 120×100 with 4 feet or 3 skids. The 4 feet pallets are nestable and stackable.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR