Folding Backrest Trolley

Leverancier: MULTIROIR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

65021
MULC65021EA 378 EUR
MULC65021
Folding Backrest Trolley
Transportwagens
Trolley with fold-down backrest to help transport bins, boxes and cartons.

  • Tray in reinforced PP, 35 mm thick
  • 100 mm dia. silent castors
  • Two fixed castors + two swivel castors with brakes
  • 300 kg load capacity
  • Black
  • Ideal for 600×400 Europe containers
  • Delivered unassembled for easy assembly

This folding backrest trolley is made of polypropylene. It allows for the movement of a load not exceeding 300 kg. It is equipped with four wheels (two fixed and two multidirectional). This trolley is delivered unassembled. A few minutes are required for assembly.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR