Disposable drain seal

Leverancier: NEW PIG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

PLRE166
NEWPPLRE166EA 194 EUR
NEWPPLRE166
Disposable drain seal
Absorptiematerialen en bescherming tegen morsen
Versatile product stops liquids from entering drains and causing pollution. Clay composition creates a 100 % seal, even sticking to rough, irregular surfaces like tarmac or concrete.

  • Easy to use - Simply peel of the protective plastic from one side, then press the exposed side firmly into and around the drain
  • Resistant to the most common oils and chemicals
  • Flexible at low temperatures to –20 °C and treated with a formula which prevents mould growth

Certificaten: Help with ADR compliance when a drain seal is required.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR