Rotary valves, high pressure

Leverancier: OMNIFIT
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

001120 001121 001122 001126
OMNI001120EA 816 EUR
OMNI001120 OMNI001121 OMNI001122 OMNI001126
Rotary valves, high pressure
Ventielen Regelventielen
The high pressure manual rotary valves are made from PTFE with a PCTFE rotor with a bore size of 0,8 mm making them ideal for pressure applications up to 500 psi. They are available in four and five port versions. All ports are 1/4"-28 UNF flat-bottom and will accept any 1/4"-28 UNF male fitting. These valves are mountable using the pre-drilled M3 mounting holes.

  • Pressure rated up to 500 psi
  • Accept 1/4"-28 UNF fittings
  • M3 mounting holes
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR