Inverted cone fittings, Omni-Lok™

Leverancier: OMNIFIT
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

001545 002144 002144S 002145 002244 002244S 002245 008CZ16 008CZ19 008CZ25 008CZ32 008CZ47 008NC16-YC5U 008NC16-YC6U 008NC32-YC5U 008NC32-YC6U 008NC47-YC7U 008NC32-YC5G
OMNI001545EA 37.1 EUR
OMNI001545 OMNI002144 OMNI002144S OMNI002145 OMNI002244 OMNI002244S OMNI002245 OMNI008CZ16 OMNI008CZ19 OMNI008CZ25 OMNI008CZ32 OMNI008CZ47 OMNI008NC16-YC5U OMNI008NC16-YC6U OMNI008NC32-YC5U OMNI008NC32-YC6U OMNI008NC47-YC7U OMNI008NC32-YC5G
Inverted cone fittings, Omni-Lok™
Fittingen en connectoren
Omni-Lok™ inverted cone fittings provide a simple, easy to use low-pressure connection. Only the ETFE cone is in the fluid path.

  • Pressure rated up to 250 psi
  • OD semi-rigid tubing

These fittings are not permanently attached to the tubing, so they can easily be removed and re-used. A recess in the fitting houses the inverted cone, allowing maximum thread engagement with the port ensuring the system stays sealed up to 250 psi pressure even in shallow PTFE ports. The Omni-Lok™ inverted cone and fitting nut for 4,76 mm OD tubing and 7,9 mm -24 UNF flat-More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR