Magnetic sets

Leverancier: OZ BIOSCIENCES
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

IV-MAG1 IV-MAG2 IV-MAG3
OZBIIV-MAG1EA 68.8 EUR
OZBIIV-MAG1 OZBIIV-MAG2 OZBIIV-MAG3
Magnetic sets
Magneten
These magnetic sets have been developped for efficient in vivo transfection or transduction with in vivo Magnetofection technology.

  • Can be easily cleaned and decontaminated with 70% ethanol, or by dry or wet sterilisation
  • Can be used at room temperature, 37 °C, +4 °C, etc.
  • Magnetic properties, distance between magnets and cells and incubation time have been optimized to efficiently concentrate nucleic acids or virus at the targetd site
  • Solid, completely reusable, it is a one-time buy

Magnetic properties, distance between magnets and cells andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR