Hygiene cloths, Multipurpose Super

Leverancier: PGI NONWOVEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

84608 74711 74712 84609 74128 74710
PGIN84608EA 310 EUR
PGIN84608 PGIN74711 PGIN74712 PGIN84609 PGIN74128 PGIN74710
Hygiene cloths, Multipurpose Super
Schoonmaakdoekjes Herbruikbare reinigingsdoeken Doeken voor algemeen gebruik
These hardwearing towels are ideal for carrying out routine cleaning tasks in kitchens and restaurants. Because of their excellent absorbency the Multipurpose Super cloths are perfect for cleaning spills, both hot and cold.

  • Very low linting, ensuring no fibre shedding
  • High bulk and thickness, very absorbent
  • Heat resistant (210 °C): Suitable for carrying hot plates and pans when dry, can also be used for cleaning the stove
  • FCC approved: Completely safe when they come into contact with food, directly or indirectly
  • Machine washable up to 90 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR