Microtubes, 1,1 ml

Leverancier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

15082 15088
PIER15082EA 159 EUR
PIER15082 PIER15088
Microtubes, 1,1 ml
Buisjes Microbuisjes
Microtube racke system consists of 1,1 ml-tall microtubes supplied pre-racked in boxes to match a standard 96-well microplate footprint.

  • Available individually or in an 8×12 microtitration plate format
  • 8×12 format simplifies and speeds applications in which a multi-channel pipettor is used
  • Format is compatible with robotic workstations
  • Microtube system can be centrifuged

The microtubes resemble 1 ml pipette tips, except that they have round bottoms. Like a box of 1 ml pipette tips, the racked microtubes match multi-channel pipettors, providingMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR