Cleaning trolley, Clino® STEC 20, with MultiBox and PlusBox

Leverancier: PFENNIG REINIGUNGSTECHNIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3202000 3205000
PPSA3202000EA 891 EUR
PPSA3202000 PPSA3205000
Cleaning trolley, Clino® STEC 20, with MultiBox and PlusBox
Transportwagens
The Clino® STEC20 is a compact system trolley made of stainless steel used for offices, shops and buldings with less space requirements.

  • Alternating between one and two-stage process is possible
  • Floor cleaning is simple with flat wringer Ringo and mop-reuse-technique
  • MultiBox with enormous storage space, extendable and lockable
  • PluBox system for the easy impregnation of mop covers and cloth (suitable for 6 L boxes)
  • Disposal unit at rest can be folded in, every time exchangeable and expandable
  • Double ball-bearinged guide wheels (125 mm)

MultiBox withMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR