Eco Hi-Vis Work Trousers

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

EC40ORR28 EC40ORR30 EC40ORR32 EC40ORR33 EC40ORR34 EC40ORR36 EC40ORR38 EC40ORR40 EC40ORR41 EC40ORR42 EC40ORR44 EC40ORR46 EC40ORR48 EC40YER28 EC40YER30 EC40YER32 EC40YER33 EC40YER34 EC40YER36 EC40YER38 EC40YER40 EC40YER41 EC40YER42 EC40YER44 EC40YER46 EC40YER48
PRTWEC40ORR28EA 57 EUR
PRTWEC40ORR28 PRTWEC40ORR30 PRTWEC40ORR32 PRTWEC40ORR33 PRTWEC40ORR34 PRTWEC40ORR36 PRTWEC40ORR38 PRTWEC40ORR40 PRTWEC40ORR41 PRTWEC40ORR42 PRTWEC40ORR44 PRTWEC40ORR46 PRTWEC40ORR48 PRTWEC40YER28 PRTWEC40YER30 PRTWEC40YER32 PRTWEC40YER33 PRTWEC40YER34 PRTWEC40YER36 PRTWEC40YER38 PRTWEC40YER40 PRTWEC40YER41 PRTWEC40YER42 PRTWEC40YER44 PRTWEC40YER46 PRTWEC40YER48
Eco Hi-Vis Work Trousers
Werkkleding
A classic style with a full update, made from a sustainable polyester/cotton fabric.

  • Eco-conscious certified recycled fabric
  • Reflective tape for increased visibility
  • 9 pockets for ample storage
  • Half elasticated waist for a secure and comfortable fit
  • Knee pad pockets to facilitate knee pads
  • Adjustable hem to accommodate all leg lengths
  • Rule pocket and phone pocket
  • Certified to EN ISO 20471 after 50× washes
  • 40+ UPF rated fabric to block 98% of UV rays

Eco Hi-Vis work trousers feature an improved fit with elasticated waist, cargo pockets, and rule pocket.More Product Information
Order Now

Specificaties

Environmentally Preferable Duurzame materialen,Lage impact op de fabricage,Duurzame verpakking
Kledingstuk toepassing Services
Risk area HiVis
Geslacht Voor mannen
Sluitingstype Met ritssluiting
Stof 65% recycled polyester, 35% cotton
Gewicht 245 g/m²
Milieu certificering Oeko-Tex STANDARD 100, GRS certified

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR