Fleece jackets, Aran ladies F282

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F282WHRL F282WHRM F282WHRS F282WHRXL F282WHRXS F282WHRXXL
PRTWF282WHRLEA 27.6 EUR
PRTWF282WHRL PRTWF282WHRM PRTWF282WHRS PRTWF282WHRXL PRTWF282WHRXS PRTWF282WHRXXL
Fleece jackets, Aran ladies F282
Werkkleding
The Aran Ladies Fleece provides a stylish and flattering fit. It is the perfect addition to any workwear wardrobe.

  • Made from a soft lightweight 100% polyester
  • Anti pill finish, high comfort and durability
  • All-weather protection
  • Four zipped pockets for ample storage
  • Drawcord adjustable hem
  • Weight: 280 g

Varying fabric weights offer versatility and choice across the range and ensure there is a garment to suit every need from extra layering to total outdoor protection.

Certificaten: EN 14058 Class 1.
Order Now

Specificaties

Model F282 F282 F282 F282 F282 F282
Environmentally Preferable
Kledingstuk toepassing Casual,Cleanroom,General Purpose Casual,Cleanroom,General Purpose Casual,Cleanroom,General Purpose Casual,Cleanroom,General Purpose Casual,Cleanroom,General Purpose Casual,Cleanroom,General Purpose
Risk area Cold Cold Cold Cold Cold Cold
Geslacht Voor vrouwen Voor vrouwen Voor vrouwen Voor vrouwen Voor vrouwen Voor vrouwen
Sluitingstype Met ritssluiting Met ritssluiting Met ritssluiting Met ritssluiting Met ritssluiting Met ritssluiting
Stof 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester
Gewicht 580 g 560 g 540 g 620 g 520 g 640 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR