Fleece jacket, Argyll Heavy, F400

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F400NARXXXL F400NARXL F400NARS F400NARM F400NARL F400NAR4XL F400NARXXL F400NARXS F400BKR4XL F400BKRL F400BKRM F400BKRS F400BKRXL F400BKRXS F400BKRXXL F400BKRXXXL F400NAR5XL F400NAR6XL F400NAR7XL F400BGRS F400BGRM F400BGRL F400BGRXL F400BGRXXL
PRTWF400NARXXXLEA 31.6 EUR
PRTWF400NARXXXL PRTWF400NARXL PRTWF400NARS PRTWF400NARM PRTWF400NARL PRTWF400NAR4XL PRTWF400NARXXL PRTWF400NARXS PRTWF400BKR4XL PRTWF400BKRL PRTWF400BKRM PRTWF400BKRS PRTWF400BKRXL PRTWF400BKRXS PRTWF400BKRXXL PRTWF400BKRXXXL PRTWF400NAR5XL PRTWF400NAR6XL PRTWF400NAR7XL PRTWF400BGRS PRTWF400BGRM PRTWF400BGRL PRTWF400BGRXL PRTWF400BGRXXL
Fleece jacket, Argyll Heavy, F400
Werkkleding
This fleece jacket made of 100% polyester with anti-pilling finish offers great warmth and comfort to the wearer.

  • Two side pockets
  • Zip front fastening
  • Adjustable drawcord at hem, elasticated cuffs

Weight: 400 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR