Work waistcoats, Iona Executive, F476

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F476NARL F476NARM F476NARS F476NARXL F476NARXXL F476NARXXXL F476BGRXXXL F476RBRXXL F476RBRM F476RBRXXXL F476BGRXL F476BGRXXL F476BGRS F476BGRM F476BGRL F476RBRL F476RBRS F476RBRXL F476RERM F476RERXXXL F476RERXL F476RERS F476RERL F476RERXXL
PRTWF476NARLEA 14.1 EUR
PRTWF476NARL PRTWF476NARM PRTWF476NARS PRTWF476NARXL PRTWF476NARXXL PRTWF476NARXXXL PRTWF476BGRXXXL PRTWF476RBRXXL PRTWF476RBRM PRTWF476RBRXXXL PRTWF476BGRXL PRTWF476BGRXXL PRTWF476BGRS PRTWF476BGRM PRTWF476BGRL PRTWF476RBRL PRTWF476RBRS PRTWF476RBRXL PRTWF476RERM PRTWF476RERXXXL PRTWF476RERXL PRTWF476RERS PRTWF476RERL PRTWF476RERXXL
Work waistcoats, Iona Executive, F476
Werkkleding
This superior vest option offers a Dual ID window, radio loop and multi-functional pockets as standard. Perfect for corporate branding.

  • Reflective tape for increased visibility
  • Front zip opening for easy access
  • Two lower patch pockets
  • Phone and pen holder pocket
  • Radio loop for easy clipping of a radio
  • 7 pockets for ample storage
  • Retail bag which aids presentation for retail sales

Features D-ring for keys or ID cards and dual ID holder allows use of both portrait and landscape ID card display.

Shell fabric: 100% polyester, warp knit, 125 g

Order Now

Specificaties

Model F476
Environmentally Preferable
Kledingstuk toepassing General Purpose
Risk area HiVis
Geslacht Uniseks
Sleeve or leg length Short
Sluitingstype Met ritssluiting
Stof 100% polyester
Gewicht 125 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR