Flame resistant anti-static fleece jackets, Modaflame™, FR30

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

FR30NARM FR30NARL FR30NARXXL FR30NARS FR30NARXL FR30NARXXXL
PRTWFR30NARMEA 130 EUR
PRTWFR30NARM PRTWFR30NARL PRTWFR30NARXXL PRTWFR30NARS PRTWFR30NARXL PRTWFR30NARXXXL
Flame resistant anti-static fleece jackets, Modaflame™, FR30
Werkkleding
These Modaflame™ Fleece Jackets are constructed with a double-sided anti-pill fleece. Features include two side pockets with concealed zip closure to keep belongings secure. Comfortable elasticated cuffs and drawstring at hem.

  • Drawcord adjustable hem
  • Front zip opening
  • Zipped handwarmer pockets
  • 50+ UPF rated fabric to block 98% of UV rays
  • Shell fabric is made of Modaflame™ Knit (280 g)

These Modaflame™ garments can be layered to achieve an overall Arc Thermal Performance Value (ATPV) or Energy Break open threshold (Ebt) Rating. These industry leadingMore Product Information
Order Now

Specificaties

Model FR30
Environmentally Preferable
Kledingstuk toepassing Fire protection
Risk area Heat,Flame-retardant
Geslacht
Sleeve or leg length Long
Sluitingstype Met ritssluiting
Stof Modaflame ™
Gewicht 280 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR