High visibility jackets, PW3, T500 Vision Hi-Vis

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

T500OBRM T500OBRXL T500OBRS T500OBRL T500OBRXXL T500OBRXXXL T500YBRM T500YBRXL T500YBRS T500YBRL T500YBRXXL T500YBRXXXL
PRTWT500OBRMEA 73.9 EUR
PRTWT500OBRM PRTWT500OBRXL PRTWT500OBRS PRTWT500OBRL PRTWT500OBRXXL PRTWT500OBRXXXL PRTWT500YBRM PRTWT500YBRXL PRTWT500YBRS PRTWT500YBRL PRTWT500YBRXXL PRTWT500YBRXXXL
High visibility jackets, PW3, T500 Vision Hi-Vis
Werkkleding
This stylish and durable two tone hi-vis jacket is made from a 50+ UPF rated polyester/cotton fabric which blocks 98% of UV rays.

  • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
  • Texpel stain resistant finish repels dirt and stains
  • 6 zipped pockets for ample storage plus phone pocket
  • Ezee zip allows for quick and easy fastening even when wearing work gloves
  • Twin-stitched seams for extra durability
  • Hook and loop cuffs for a secure fit
  • Side elastic waist for ultimate wearer comfort

Shell Fabric: Kingsmill 300 g

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR