Low volume flocell

Leverancier: QSONICA LLC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

4650 4653
QSON4650EA 1590 EUR
QSON4650 QSON4653
Low volume flocell
Homogenisatoren Ultrasone celscheiders
Flocell provides inline or continuous, large volume, batch sample processing. Flocell is ideal for mixing and dispersing applications.

  • The liquid sample is pumped into the Flocell through the inlet at the bottom of the unit. As the sample passes through the cavitation field, it is processed. The processed liquid exits the unit through an outlet port. The degree of processing can be controlled by adjusting the intensity of sonication as well as flow rate.

Max. flow rate: 0,5 l/min
Hר: 228×89 mm
Operating pressure: 40 - 100 psi

Sonication generatesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR