Photoionisation lamps

Leverancier: Restek
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

23020 20675 20676
REST23020EA 982 EUR
REST23020 REST20675 REST20676
Photoionisation lamps
Lampen UV-lampen
Photoionisation (PID) lamps are vacuum tubes designed to emit ultraviolet energy.

Model 108-10.0/10.6: Features both 10,0 and 10,6 eV potential, has a 0,781" base diameter and is used in Tracor, OI and Baseline instruments.
Model 103: Has a 34,9 mm base and is used in HNU and SRI detectors.
Model 108-BTEX: Lamp’s higher output makes it ideal for detection of BTEX compounds.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR