Indicating moisture traps

Leverancier: Restek
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

22014 22015
REST22014EA 297 EUR
REST22014 REST22015
Indicating moisture traps
Filters Gasfilters
Moisture trap reduces water to less than 10 ppb. Indicator changes from yellowish green to blue at 5% relative humidity. A 10 μm frit prevents microparticulate damage to needle valves and flow controllers.

  • Prepurged for fast stabilisation
  • Reduces noise from high sensitivity detectors
  • Heavy walled glass body prevents oxygen and water infusion

Maximum operating pressure: 6,8 bar

Maximum flow: 1 L/min

Dimensions: 330×51 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR