Packing materials for GC columns, CarboBlack

Leverancier: Restek
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

25500 25501 25502 25503 25504 25505 25506 25507 25508 25509 25510 25511
REST25500EA 60.6 EUR
REST25500 REST25501 REST25502 REST25503 REST25504 REST25505 REST25506 REST25507 REST25508 REST25509 REST25510 REST25511
Packing materials for GC columns, CarboBlack
Sorbenten voor chromatografie Sorbenten voor GC

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses. CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds, and special alcoholic beverage loadings are available. CarboBlack supports provide resolution and retention similar to Carbopack™ and Carbograph supports.


  • CarboBlack B supports up to 10% loading of a nonsilicone liquid phase
  • CarboBlack C supports up to 1% loading of a nonsilicone liquid phase
  • Equivalent to Supelco’s Carbopack™ packings

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR