Test sieves, ASTM E 11, 203×25 mm

Leverancier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

60141000020 60.141.000025 60.141.000032 60.141.000038 60141000045 60.141.000053 60.141.000063 60.141.000075 60.141.000090 60.141.000106 60141000180 60141000212 60141000250 60.141.000300 60141000355 60.141.000500 60.141.000710 60141000850 60.141.001000 60.141.001180 60141001400 60141001700 60.141.002000 60.141.002360 60141002800 60.141.003350 60.141.004000 60.141.004750 60.141.005600 60141006300 60.141.006700 60.141.008000 60.141.009500 60.141.011200 60.141.012500 60.141.013200 60.141.016000 60.141.019000 60141022400 60141025000 60.141.026500 60.141.031500 60.141.037500 60.141.045000 60.141.050000 60141053000 60.141.063000 60.141.075000 60.141.090000 60.141.100000 60.141.106000 60.141.125000 60.141.000125 60.141.000600 60.141.000150
RETS60141000020EA 880 EUR
RETS60141000020 RETS60.141.000025 RETS60.141.000032 RETS60.141.000038 RETS60141000045 RETS60.141.000053 RETS60.141.000063 RETS60.141.000075 RETS60.141.000090 RETS60.141.000106 RETS60141000180 RETS60141000212 RETS60141000250 RETS60.141.000300 RETS60141000355 RETS60.141.000500 RETS60.141.000710 RETS60141000850 RETS60.141.001000 RETS60.141.001180 RETS60141001400 RETS60141001700 RETS60.141.002000 RETS60.141.002360 RETS60141002800 RETS60.141.003350 RETS60.141.004000 RETS60.141.004750 RETS60.141.005600 RETS60141006300 RETS60.141.006700 RETS60.141.008000 RETS60.141.009500 RETS60.141.011200 RETS60.141.012500 RETS60.141.013200 RETS60.141.016000 RETS60.141.019000 RETS60141022400 RETS60141025000 RETS60.141.026500 RETS60.141.031500 RETS60.141.037500 RETS60.141.045000 RETS60.141.050000 RETS60141053000 RETS60.141.063000 RETS60.141.075000 RETS60.141.090000 RETS60.141.100000 RETS60.141.106000 RETS60.141.125000 RETS60.141.000125 RETS60.141.000600 RETS60.141.000150
Test sieves, ASTM E 11, 203×25 mm
Zeven Testzeven
Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieve meshes, frames and labeling comply with standards. The sieves are tested 5More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR