Ultrasonic baths, UR Series

Leverancier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

70.791.0001 70.791.0003 70.791.0004 70.791.0005
RETS70.791.0001EA 2550 EUR
RETS70.791.0001 RETS70.791.0003 RETS70.791.0004 RETS70.791.0005
Ultrasonic baths, UR Series
Ultrasoonbaden
Ultrasonic Baths are especially for fast cleaning of test sieves and grinding tools.

  • Durable
  • Low maintenance
  • Universally applicable in a small footprint
  • Easy handling, time and cost saving
  • Intensive homogenization, dispersing and degassing
  • Increases the service life of the screens
Order Now

Specificaties

Model UR 1 UR 2 UR 2 UR 3
Inhoud 5,7 L 42 L 42 L 45 L
Environmentally Preferable
Frequentie 35 35 35 kHz 35
Max. uitgangsvermogen 2×240 W 2×600 W 2×600 W 2×1000 W
Tankafmetingen (Ø×h) 245×130 mm 520×200 mm 500×200 mm
Tank b×d×h 500×300×300 mm
b×d×h 630×350×530 mm
Ø×H 260×260 mm 570×460 mm 570×460 mm
Gewicht ∼5 kg ∼21 kg ∼21 kg ∼27,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR