Constant flow valve assembly and belt

Leverancier: RPB SAFETY
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

03-102
RPBS03-102EA 0 EUR
RPBS03-102
Constant flow valve assembly and belt
Ademhalingsmaskers Ademhalingssystemen
RPB replacement flow control device assembly and belt. For use with RPB's range of SAR respiratory head top, including Z-Link and T-Link.

  • Operating temperature: −10 to 60 °C
  • Flow rate: 170 to 340 L/min

Allows the user to connect to their compressed breathing airline, and control the amount of airflow to the respirator between 170 to 330 L/min, depending on personal preference. For ability to control the temperature of the air as well, see RPB's 03-501 C40 Climate Control Device.

Certificaten: EN 14594:2005 3B/4B.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR