Climate control device and belt, C40

Leverancier: RPB SAFETY
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

03-502 04-322-50
RPBS03-502EA 0 EUR
RPBS03-502 RPBS04-322-50
Climate control device and belt, C40
Ademhalingsmaskers Ademhalingssystemen
RPB C40 Climate device assembly and belt. For use with RPB's range of SAR respiratory head top, including Z-Link, T-Link, and Nova 3.

  • Easily control temperature with the slide of a lever
  • Durable FR or easy cleaning belt
  • Made from lightweight, robust material
  • Increase or decrease the airflow by turning the flow control dial
  • Choose from a rangeof plugs to suit specific applications
  • Air inlet swivels 360° to ensure the device sits comfortably on the hip
  • Operating temperature: −10 to 60 °C
  • Flow rate: 510 to 708 L/min

Allows the user to connect to theirMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR