Dosing spoons, SteriWare®

Leverancier: Sampling Systems
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8642A-01 8642A-01S
SAMP8642A-01EA 45.1 EUR
SAMP8642A-01 SAMP8642A-01S
Dosing spoons, SteriWare®
Lepels
These disposable and lightweight PS spoons are ideal for sampling and dosing small amounts of powder and liquid. Ideal for work in quality control, laboratories and production.

  • Made from white shatterproof high impact polystyrene (FDA and EU 10/2011 acceptable grade)
  • Handy design comes with a 2,5 ml and 5 ml spoon on either end
  • Available in both sterile and non sterile versions
  • Cross contamination is eliminated - the device can be used straight from the bag
  • Moulded and packed in a cleanroom to assure cleanliness and hygiene
  • BSE/TSE-free

Verpakking: More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR