Blood sampling system, blood gas Monovette®

Leverancier: SARSTEDT
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

05.1147 05.1147.020
SARS05.1147EA 170.7 EUR
SARS05.1147 SARS05.1147.020
Blood sampling system, blood gas Monovette®
Diagnostische systemen Clinical Sample Collection/Preparation Blood Sample Collection/Preparation
The blood gas Monovette® is available in 1 ml and 2 ml options for venous and arterial blood collection.

The Ca²⁺ balanced heparin is also suitable for determining electrolytes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR